Frying Pans & Skillets
Material
Brand
Finish
Gauge
Type
Capacity
Color
Price
Related Products
Vollrath, Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter Features: PowerCoat 2™ dual-layer reinforced coating. Exclusive Cool Handle included Ideal for frying, sauteing or searing EverTite Riveting System provides for lifetime use without loose rivets
Vollrath, Wear-Ever Fry Pan With Natural Finish Interior, 4008, 10 Gauge, 5-3/4" Bottom Diameter Features: Exclusive Cool Handle included Ideal for frying and browning EverTite Riveting System provides for lifetime use without loose rivets
Vollrath 3808 - Optio Fry Pan, 8" Top Diameter, 1-1/2"D, 21 Gauge Stainless Steel, Natural Finish Optio by Vollrath Stainless Steel Fry Pans are perfect for the value conscious chef. Constructed of durable high quality stainless steel. All Fry Pans are induction ready with an aluminum-clad bottom for quick and even frying of all foods Features: Induction ready Stainless steel with aluminum-clad bottom Durable spot welded handles 8" top diameter NSF Certified