SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 14" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Vollrath® 14" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Item #: WBB208816

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.00 ea.

Minimum Quantity: 2

Price: $192.00 / Pkg of 12

Save $9.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 18" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Vollrath® 18" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Winco PN-16 Piano Wire Whip, 16"L, Stainless Steel - Pkg Qty 12

Winco PN-16 Piano Wire Whip, 16"L, Stainless Steel - Pkg Qty 12

Alegacy PW18 - Stainless Steel Piano Wire Whip, Soldered 18" - Pkg Qty 12

Alegacy PW18 - Stainless Steel Piano Wire Whip, Soldered 18" - Pkg Qty 12

Alegacy PW318 - Stainless Steel Piano Wire Whip, Epoxy 18" - Pkg Qty 12

Alegacy PW318 - Stainless Steel Piano Wire Whip, Epoxy 18" - Pkg Qty 12

Alegacy PW312 - Stainless Steel Piano Wire Whip, Epoxy 12" - Pkg Qty 12

Alegacy PW312 - Stainless Steel Piano Wire Whip, Epoxy 12" - Pkg Qty 12

Vollrath® 10" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Vollrath® 10" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Winco PN-14 Piano Wire Whip, 14"L, Stainless Steel - Pkg Qty 12

Winco PN-14 Piano Wire Whip, 14"L, Stainless Steel - Pkg Qty 12

Vollrath® 16" French Whip With Hi-Temp Handle - Pkg Qty 12

Vollrath® 16" French Whip With Hi-Temp Handle - Pkg Qty 12

Vollrath® Stainless Steel Piano Whip 16" - Pkg Qty 12

Vollrath® Stainless Steel Piano Whip 16" - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

14" Piano Whip with Hi-Temp Handle

Safety, durability, and comfort. Patent-pending ergonomic whip with fine wires for mixing or aerating thinner food products. One-piece handle is completely sealed - no crevices to collect food or bacteria. Center reinforcement wire eliminates bending, twisting and deforming. Nylon handle is heat resistant to 475°F (246°C). Comfort nubs on handle for sure grip. Wires are stainless steel to resist corrosion and rusting. Knob end on handle to prevent slippage while in use. Color coded purple for piano style for easy identification. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 14 in

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Piano Whip
  • Material Stainless Steel and Nylon
  • Manufacturers Part Number 47004
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 14" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Vollrath® 14" Piano Whip With Hi-Temp Handle - Pkg Qty 12

Item #: WBB208816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant