The aluminum WNS-2416 Nestable Stage is 16 feet long and 14 inches wide. The handles nest inside of each other to minimize gaps between walkways providing a consistent rail depth regardless of stage length, reducing trip hazards when making a continuous work platform. Maximum load, including person and materials, shall not exceed the 500-pound duty rating of the stage.
Werner 14"W x 16'L Nestable Stage WNS-2416
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$829.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 192 in |
| Width | 14-2/5 in |
| Depth | 6 in |
| Weight Capacity | 500 lbs |
| Weight | 63 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 2-Person |
| Material | Aluminum |
| Description | Nestable Stage Platform |
| Manufacturers Part Number | WNS-2416 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |