- Made from S2 modified shock resistant steel for professional performance and durability
- Precision controlled heat treatment for extreme durability and wear protection
- Ball lock provides quick change outs, while pin lock provides extra security and safety
Vega 1/4" Male Square & Hex Adapter x 8" Pin, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Size | 1/4 in |
Product Details
| Type | Adapter & Extension |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Hex Adapter |
| Shank Type | Hex |
| Manufacturers Part Number | 1200ADP14 |
| Tip Type | Male Square |
| Brand | Vega |