Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB990988

MPN #: VC70352W

Arrow 1/4" Mod F/R & Lubricator W/End Ports VC70352W, Gauge, Metal Bowl W/Sight, Manual, OSHA Valve

Product Description
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems.

Features & Benefits
  • 1/4" Modular Filter/Regulator/Lubricator combination with end ports that allow easy removal of all components
  • Includes OSHA lockout slide valve, piggyback filter/regulator with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron
  • Air control regulator with gauge and Arrow Pneumatics Fog Lubricator
  • Filter and lubricator have 6 oz. metal bowls
  • 250 PSI Max
  • 5-125 PSI Operating Range
  • 40°F-150°F Temp.


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

NPT outlet1/4 in
Gauge IncludedYes

Product Details

Drain Bowl Capacity6
Max PSI200 psi
Temperature Range40 to 150 °F
Drain TypeManual
MaterialMetal w/Sight
Valve TypeOSHA
Micron Rating40 mic
DescriptionModular F/R & Lubricator W/End Ports
Manufacturers Part NumberVC70352W
PSI5 to 125 psi
BrandArrow Pneumatics