- Nylon Cable Ties permanently secure cords, cables, bags, etc.
- Tamper Proof - Designed to lock tight.
- Will not stretch or slide.
- Use to color code items.
Model # :WBB3203515
MPN #: CT145G
14" Nylon Cable Ties, 50 lbs, Fluorescent Green, 1,000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 3/16 in |
| Tensile Strength | 50 |
Product Details
| Type | Color Cable Ties |
| Material | Nylon |
| Package Quantity | 1000 |
| Color | Green |
| Manufacturers Part Number | CT145G |