14 Step Steel Safety Rolling Ladder W/ Weight Actuated Lock Step 24"W Perforated Step - WA144014P
Write a Review
|
Questions & Answers (0)
Product Description
14 Step Steel Safety Rolling Ladder W/ Weight Actuated Lock Step 24"W Perforated Step - WA144014P
Ballymore's rolling ladder enhanced with the patented weight actuated safety lock step. This state of the art lockstep has only one pedal which lifts the ladder into the locking position. Climb the ladder and your weight activates the lock step, locking the ladder to the floor in climbing position. These ladders feature steel construction for durability. Ladders are rated to hold up to 450 lbs.
Note: Cal-OSHA Kit model 607402 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Ballymore's rolling ladder enhanced with the patented weight actuated safety lock step. This state of the art lockstep has only one pedal which lifts the ladder into the locking position. Climb the ladder and your weight activates the lock step, locking the ladder to the floor in climbing position. These ladders feature steel construction for durability. Ladders are rated to hold up to 450 lbs.
Note: Cal-OSHA Kit model 607402 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$2,419.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 100 in |
| Height | 185 in |
| Weight Capacity | 450 lbs |
| Weight | 280 lbs |
| Height to Top Step/Platform | 11 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Working Height | 18' in |
| Handrail Height | 45 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Weight Actuated Lockstep |
| Number of Steps | 14 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | WA144014P |
| Step Angle | 59 ° |
| Max Platform Height | 140 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |