- Style C J-Hook of alloy steel construction is designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable
- Powder-coated black to resist rust and corrosion
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Proof load certificates available upon request
M&W 1/4" Style C J-hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 100 lbs |
| Weight | 0.3 lbs |
| Dimension C | 1 in |
| Dimension A | 0.25 in |
| Dimension B | 5 in |
| Diameter | 1/4 in |
| Dimension D | 1.25 in |
| Dimension E | 0.87 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | C |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 11653-5 |
| Brand | M&W |