Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RETYZ

Model # :WBB3210679

MPN #: EVT-V14BK-DA

RETYZ 14" UV Stabilized Releasable/Reusable Cable Ties, 50 lb. Tensile Strength, Black, 10/Pack

Product Description
Built for the outdoors, RETYZ™ UV Stabilized cable ties feature carbon black additive for enhanced UV protection. These ties are ideal for solar, telecom, and outdoor electrical work where prolonged sun exposure can degrade standard materials. Rugged, reusable, and resistant to weathering, they offer secure fastening without compromise. Perfect for the solar industry, RETYZ™ offers UV EveryTie releasable ties made with UV stabilized PA66 materials. With the increased percentage of carbon black additive, these ties provide additional UV radiation protection which means long-term outdoor use is within your reach

Make it quick. Make it easy.

The EveryTie Releasable Cable Tie is the revolutionary new cable tie from RETYZ™ This design combines the high strength of nylon zip ties with a newly designed Releasable head. How easy is it to release this new cable tie? It takes only TWO fingers to squeeze and pull. That's it!

Reduce, Reuse, Save Money!

Regular zip ties have a single-use and then get cut/removed for disposal. That means continuously spending money on new cable ties. That's not the case with The EveryTie Releasable Cable Tie from RETYZ™ This zip tie has been designed with versatility and reusability in mind and can be used and reused numerous times without losing strength or durability. That means adding or removing a cable to your well-managed cable bundles is easier than ever. Need to make some adjustments in your garden? The EveryTie Cable tie has you covered

Easy to see. Safe to use.

Don't let the simplicity of The EveryTie Releasable Cable Tie fool you. RETYZ™ has packed the EveryTie Cable tie with features. Rough edges are a thing of the past. The SafetyEdge found on The EveryTie Releasable Cable Tie was developed for repeated use. It features a rounded tail and smooth, beveled edges, which makes this tie easy on the hands and even easier to use. The Comfort Reflex Thumbpad, in conjunction with the Index Backplate, makes releasing effortless.

Features:
  • U.S. Pat. No. 10,926,929
  • RETYZ's™ Cable tie showcases ergonomic brilliance, designed for one-handed use. It includes a smooth Index Backplate and a Comfort Reflex Thumbpad with round corners, enabling effortless release with a single hand. Ideal for fast adjustments, its soft structure allows comfortable repeated use. Attention to detail and user comfort makes the RETYZ™ Cable tie a go-to tool for numerous applications
  • RETYZ's™ cable tie merges exceptional functionality and ergonomic design, ensuring an easy release under any tension. Whether dealing with tight wire bundles or high-tension cords, RETYZ™ is dependable. Its ability to release under varied tension levels showcases its versatility. Its design represents innovation in cable management, promising unmatched reliability and efficiency
  • RETYZ™ Cable tie excels in compact, challenging spots. Its design allows easy removal with just a pinch, minimizing wire damage-a common issue with standard ties. This saves time, resources, and prevents electronic waste, making it essential for precision-based projects in limited spaces. RETYZ™ ties underline the product's sustainability focus
  • RETYZ™ Cable tie, notably in UV Black, showcases unmatched resilience. Suitable for both indoor and outdoor use, it provides enduring durability under tough conditions. The UV Black variant resists harsh sunlight and environmental factors, amplifying its versatility and endurance, especially outdoors. This fusion of adaptability and durability affirms the RETYZ™ Cable tie's reliability across varied scenarios


PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width1/4 in
Max Bundle Diameter4-5/16 in
Tensile Strength50

Product Details

TypeReleasable Cable Ties
MaterialNylon 6/6
Package Quantity10
ColorBlack
Manufacturers Part NumberEVT-V14BK-DA
BrandRETYZ