Quantum 14"W Shelf Double Cantilever, Steel, Light Green, Proform
Write a Review
|
Questions & Answers (0)
Product Description
Small grid mount system accessories. NFS Certified.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/16 in |
| Height | 8-3/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessories |
| Color | Green |
| Application | Wet/Dry |
| Finish | Proform |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SG-CD14P |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |