Malish 14" x 20" Sonic Scrub Mal-Grit Scrub Brush, Black
Write a Review
|
Questions & Answers (0)
Product Description
Malish 14" x 20" Sonic Scrub Mal-Grit Scrub for Scrubbing, Green Black - 703020
Fits all 14' x 20' oscillating floor machines. For Light Weight, Deep Cleaning, Rectangular Brush Designed for Oscillating Floor Machines. This Innovative, Patent Pending Design by Malish Features 120 Green Grit filament to Maximize Heavy-Duty Scrubbing and Stripping. Use to Remove Worn Finishes, Soils, Scuffs, and Spills. Also Used to Prepare Surfaces for Re-Coating, and is ideal for Scrubbing Thin Grout Lines & Scrub/Re-coat on VCT Floors.
Fits all 14' x 20' oscillating floor machines. For Light Weight, Deep Cleaning, Rectangular Brush Designed for Oscillating Floor Machines. This Innovative, Patent Pending Design by Malish Features 120 Green Grit filament to Maximize Heavy-Duty Scrubbing and Stripping. Use to Remove Worn Finishes, Soils, Scuffs, and Spills. Also Used to Prepare Surfaces for Re-Coating, and is ideal for Scrubbing Thin Grout Lines & Scrub/Re-coat on VCT Floors.
PRICE
$249.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 20 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
| Size | 14 x 20 in |
Product Details
| Type | Scrub Brush |
| Color | Black |
| Application | Scrubbing |
| For Use With | Square Type Orbital Floor Machine |
| Material | Polypropylene |
| Description | For Heavy Duty Scrubbing & Stripping |
| Package Quantity | 1 |
| Manufacturers Part Number | 703020 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Malish |