PIX 140XL075, Standard Timing Belt, XL, 3/4 X 14, T70, Trapezoidal
Write a Review
|
Questions & Answers (0)
Product Description
High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 3/4 in |
| Pitch Length | 14 in |
Product Details
| Material | Raw Edge |
| Description | Standard Timing Belt, XL |
| Color | Black |
| Manufacturers Part Number | 140XL075 |
| Reinforcement | Fiberglass |
| Number of Teeth | 70 |
| Tooth Style | XL |
| Brand | PIX North America |