SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set

Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set

Item #: WB294302

(8)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set

Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Bondhus 20899 Inch/Metric GoldGuard Plated Balldriver L-wrench Double Pack 38099 & 37937

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 13190 Balldriver T-Handle Hex Key Set

Bondhus 13190 Balldriver T-Handle Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 12638 Set 8 Tamper Resistant Tip Fold-up Tools TR9-TR40

Bondhus 12638 Set 8 Tamper Resistant Tip Fold-up Tools TR9-TR40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 13187 Set 8 Balldriver & Hex T-handles 2-10mm

Bondhus 13187 Set 8 Balldriver & Hex T-handles 2-10mm

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set

Bonus Double Pack (#14187)

Includes: Balldriver® Tip, Long Arm, Hex Key L-wrench 9Pc Set w/ProGuard™ Finish Packaged in Bondhex™ Color Coded Case and a GorillaGrip® Hex Tip Fold Up 7 pc Tool, Color Coded, w/ProGuard™ Finish.
Balldriver® Tip, Long Arm, Hex Key L-wrench Set Includes Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm.
GorillaGrip® Hex Tip Fold Up 7 pc Tool Sizes Included: 2mm-8mm.

Bonus Double Pack (#14189)

Includes: Balldriver® Tip, Long Arm, Hex Key L-wrench 13Pc. Set w/ProGuard™ Finish. Packaged in Bondhex™ Color Coded Case and a GorillaGrip® Hex Tip Fold Up 9 pc Tool, Color Coded, w/ProGuard™ Finish.
Balldriver® Tip, Long Arm, Hex Key L-wrench 13Pc. Set Includes Sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" GorillaGrip® Hex Tip Fold Up 9 pc Tool Includes Sizes: 5/64"-1/4".

Weights & Dimensions

  • Length Various (Set) in
  • Short Arm Length Various (Set) in
  • Tip Size Various (Set) in
  • Set Size Range .050"-3/8", 1.5MM-10MM

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional), Metric (MM)
  • Number of Pieces 38
  • Type Hex Key Set
  • Package Quantity Set
  • Brand Bondhus
  • Style Long Arm & Fold-Up
  • Manufacturers Part Number 14187+14189
  • Color Family Red
  • Case/Stand/Pouch Included Case
  • Ball End Yes
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Purchasing
    Your review:
    Quality tool at a good price
  • Reviewer: Anonymous

    Date: March 23, 2018

    PURCHASING
    Your review:
    Good quality , great price
  • Reviewer: Anonymous

    Date: August 10, 2016

    Great Tool
    Your review:
    Excellent tool, fits perfectly and very strong.
  • Reviewer: Anonymous

    Date: July 08, 2016

    Made in USA not China
    Your review:
    Another American made product that can compete and beat imports on quality and price. Bondhus gives us real value with these products. Thank you.
  • Reviewer: Anonymous

    Date: July 08, 2016

    Made in USA not China
    Your review:
    Another American made product that can compete and beat imports on quality and price. Bonhus gives us real value with these products. Thank you.
  • Reviewer: Anonymous

    Date: July 05, 2016

    Allen Wrench
    Your review:
    Great product for a great price
  • Reviewer: Anonymous

    Date: July 03, 2016

    Top of the line
    Your review:
    These are high quality hex wrenches and the holders are good too. The folding sets are solidly made and can take the pressure when used.
  • Reviewer: Anonymous

    Date: April 08, 2015

    Quality Tool at Unbeatable Price!
    Your review:
    Got these on sale and had to order a few. I'm very pleased with the quality and size of these wrenches. It's convenient to have the ball end for hard to reach spots. The fold up set can be carried easily and ready to use when needed.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set

Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set

Item #: WB294302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Bondhus 14187 & 14189 Bonus Pack - Balldriver L-wrench Set & Gorilla Grip Fold-up Set
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant