Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :T9FB3196270

MPN #: 001420030

Beta 142 30mm 12-Point Reversible Ratcheting Combination Wrench, Silver

Product Description
The 142 series of wrenches have one open end (15° angle) and a 12-point box end (15° offset) with a toggle-reversing ratchet mechanism. Both ends fit the same size metric (mm) fasteners. The high-polish, chrome-plated finish easily wipes clean after use. The Beta logo and series number are stamped in the center of the handle, and the size is stamped at each end of the handle. This wrench fits fasteners with a 30mm hex.

PRICE
$99.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-9/16
Weight2 lbs
Size30
Opening Size30 in

Product Details

TypeCombination Wrench
Measuring SystemMetric (MM)
Number of Pieces1
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
Flip Switch ReversibleYes
RatchetingYes
Manufacturers Part Number001420030
BrandBeta