Beta 142 8mm 12-Point Reversible Ratcheting Combination Wrench, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The 142 series of wrenches have one open end (15° angle) and a 12-point box end (15° offset) with a toggle-reversing ratchet mechanism. Both ends fit the same size metric (mm) fasteners. The high-polish, chrome-plated finish easily wipes clean after use. The Beta logo and series number are stamped in the center of the handle, and the size is stamped at each end of the handle. This wrench fits fasteners with a 8mm hex.
PRICE
$26.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Weight | 0.1 lbs |
| Size | 8 |
| Opening Size | 8 in |
Product Details
| Type | Combination Wrench |
| Measuring System | Metric (MM) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | 001420008 |
| Brand | Beta |