Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950173

MPN #: 1421135

Allpoints 1421135 Rivet, Blind, Stainless Steel, #43, 100-Pk

Product Description
    Material: Stainless Steel
  • Size: 1/8 To 3/16" Range (43)
  • Outer Diameter: 1/8" Rivet With Domed Head
  • Type: Quantities Of 100
PRICE
$23.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1421135
TypeParts
BrandAllPoints