Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949443

MPN #: 1421138

Allpoints 1421138 Rivet, Blind, Stainless Steel, #44, 100-Pk

Product Description
    Material: Stainless Steel
  • Size: 3/16 To 1/4" Range (44)
  • Outer Diameter: 1/8" Rivet With Domed Head
  • Type: Quantities Of 100
PRICE
$12.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1421138
TypeParts
BrandAllPoints