Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950631

MPN #: 1421407

Allpoints 1421407 Brush, Grill, Rd Stainless Steel Bristle

Product Description
    Material: Wood Handle | Stainless Steel Scraper & Bristles
  • Length: 27" Handle | 686 Mm Handle
  • Width: 7 1/4" Block | 184 Mm Block
  • Height: 1 1/4" Round Wire Bristles | 32 Mm Round Wire
  • Bristles
  • Depth: 2 1/4" | 57 Mm
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1421407
TypeBrushes
BrandAllPoints