Allpoints 1421633 Green Dishwashing Gloves(Sold As A Pair)
Allpoints 1421633 Green Dishwashing Gloves(Sold As A Pair)
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1421633 |
| Type | Dishwashing |
| Brand | AllPoints |
Related Products
ProFlex® 7002-ECO Recycled PU Coated Gloves - EN388: 3131, 15g. The ProFlex® 7002-ECO Recycled PU Coated Gloves feature PU coated palms for excellent grip and dexterity. The form-fitting 15-gauge post-consumer recycled polyester knit (37% of gloves are made with recycled polyethylene terephthalate) protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. Touchscreen-capable fingertips make it easy for workers to swipe, tap and ...
Discover the GL407C gloves designed for precise handling with an A4 cut rating. Enhanced with PU dipped palms and an 18G HPPE liner with PMXTECK for unparalleled protection and comfort. Featuring touchscreen capabilities and reinforced thumb saddles for increased safety and durability. PRECISION GRIP: Polyurethane dipped palm and fingers provide superior grip in both wet and dry conditions, making them ideal for precise handling tasks. TRIPLE SHIELD: 18G HPPE liner defends against punctures, cuts and abrasions ensuring unmatched protection and flexibility. SMOOTH BARRIER: PMXTECK creates ...
Tired of tools slipping out of your hand? Well you don't have to worry about that anymore. The Motor Grip's claim to fame is the silicone-fused palm. This added grip isn't just printed on, it's fused into the palm through a heat process to make sure the grip never peels off. It also has the added benefit of a terry cloth sweat wipe and Ironclad's exclusive 16-point measurement system for best-in-class fit. This glove is amazing
18g ExtraFlex® Cut Resistant Black Engineered Liner With Dark Gray HCT® Nano Foam Nitrile Palm Coating Features: Nitrile Reinforced thumb crotch for extended wear Nano-Foam coating provides unparalleled dexterity & tactile sensitivity Excellent dry grip ANSI Cut Level: A5 EN388:2016: 4342E Applications: Automotive Manufacturing Sheet Metal Handling Construction Metal Stamping Glass Handling
Features: Type: Insulated Dipped Glove Impact: Thermoplastic Rubber Cuff: HPPE + Acrylic + Latex Elastic Sandy nitrile coating on the palm and fingers provides an effective grip in dry and oily situations 13 gauge outer HPPE cut-resistant liner provides comfort and dexterity 10 gauge inner acrylic liner delivers insulation and moisture resistance Contact cold protection down to as low as 14°F/-10°C Custom-designed impact protection shields back of hand Reinforced thumb reduces stress in high-wear area High-visibility liner for easy recognition Knit cuff creates a snug fit to ...