Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104033

MPN #: 142710-10PK

Global Approved 142710 Vertical Top Load Acrylic Sign Holder, 5" x 7" - Pkg Qty 10

Product Description
Azar Displays Clear Plastic T-Shape Table Top Sign Holders are one of the best values in the display market today. This Top loading acrylic frame can be used for pictures, graphics, documents, branding or documents and as a single or double-sided display piece. These Two-Sided Frames are a competitive value with ten in a pack. Perfect for restaurant table tops and bars as the graphic or menu inside will be kept safe from spills and table cleaning. Great promotional item to give out photos or award certificates. Insert your graphic or literature through the top of the frame, easy to swap media in and out. Each double- footed sign holder is made of highly durable acrylic so you dont have to worry about breakage or damage! The clear plastic design has a sleek and modern appearance that matches any décor. Ideal uses are for restaurants, bars, cafes, tradeshows, retail shops, school, hotels, exhibitions, offices, and hospitals. This frame fits 5" x 7" photos or custom signage.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Portrait
  • Loading Style: Top Loading
  • Measurement: 5"W x 7"H
  • Thickness: 0.100"
  • Color: Clear
PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height7 in

Product Details

StyleFree Standing
TypeVertical Top Load
MaterialAcrylic
Package Quantity10
DescriptionVertical Top Loading Sign Holder
ColorClear
Manufacturers Part Number142710-10PK
BrandAzar Displays