Beta 142AS 1/2" 12-Point Reversible Ratcheting Combination Wrench, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The 142AS series of wrenches from Beta Tools have one open end (15° angle) and a 12-point box end (15° offset) with a toggle-reversing ratchet mechanism. Both ends fit the same size SAE (inch) fasteners. The high-polish, chrome-plated finish looks great and wipes clean easily after use. The Beta logo and series of number are stamped in the center of the handle, and the fractional size is stamped at each end of the handle.
PRICE
$36.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 |
| Weight | 0.2 lbs |
| Size | 1/2 |
| Opening Size | 1/2 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Ratcheting | Yes |
| Manufacturers Part Number | 001420313 |
| Brand | Beta |