Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196255

MPN #: 001420210

Beta 142SN 10mm 12-Point Ratcheting Combination Wrench, Flex Head, Silver

Product Description
The 142SN series of ratcheting combination wrenches have one open end with a 15° angle from the handle. The other end has a one-way ratcheting 12-point box end with a swivel joint. Both ends fit the same size metric (mm) fastener. The joint allows the handle point anywhere from 90 to 0 degrees to the axis of the fastener in either direction. This wrench fits fasteners with a 10mm hex and measures 160mm long overall. The open end measures 21.3mm wide x 5.2mm thick. The ratcheting box end measures 21mm OD x 7.7mm thick.

Features:
  • Head bent at 15°
  • Take-up angle: 5°
  • Head swivels 180°


PRICE
$34.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16
Weight0.1 lbs
Size10
Opening Size10 in

Product Details

TypeCombination Wrench
Measuring SystemMetric (MM)
Number of Pieces1
ColorSilver
Opening TypeOpen/Box
Socket/Wrench Points12
RatchetingYes
Manufacturers Part Number001420210
BrandBeta