Beta 142SN 12-Point Flex Head, Ratcheting Combination Wrench, Metric 7mm
Write a Review
|
Questions & Answers (0)
Product Description
The 142SN series of ratcheting combination wrenches have one open end with a 15° angle from the handle. The other end has a one-way ratcheting 12-point box end with a swivel joint. Both ends fit the same size metric (mm) fastener. The joint allows the handle point anywhere from 90 to 0 degrees to the axis of the fastener in either direction. This wrench fits fasteners with a 7mm hex. Measures 136mm long overall. The open end measures 18mm wide x 5.1mm thick. The ratcheting box end measures 18.2mm OD x 7.4mm thick.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Size | 7mm |
| Opening Size | 7mm in |
Product Details
| Socket/Wrench Points | 12 |
| Measuring System | Metric |
| Number of Pieces | 1 |
| Material | Alloy Steel |
| Ratcheting | Yes |
| Color | Silver |
| Brand | Beta |