Global Industrial
Model # :WB607957
Global Industrial Extra Long Industrial Workbench, 1 Cabinet & 4 Drawers, 144"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Extra-long worktop for larger projects with cabinet & drawers
EXTRA LONG INDUSTRIAL BENCH
Cabinet/4 Drawer Pedestal With Leg - Square Edge Maple Top
The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick square edge top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability.
Pedestals are 15-3/4"W x 20"D x 32"H.Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Maple Butcher Block Top is kiln dried and sealed with a mineral oil protectant. 144"W Benches include two 72"W tops. Overall height is 34-1/4". Ideal for shipping, assembly and maintenance jobs.
✓ High weight capacity to handle most projects and tasks
✓ Extra-long worktop for larger projects with cabinet & drawers
EXTRA LONG INDUSTRIAL BENCH
Cabinet/4 Drawer Pedestal With Leg - Square Edge Maple Top
The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick square edge top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability.
Pedestals are 15-3/4"W x 20"D x 32"H.Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Maple Butcher Block Top is kiln dried and sealed with a mineral oil protectant. 144"W Benches include two 72"W tops. Overall height is 34-1/4". Ideal for shipping, assembly and maintenance jobs.
PRICE
$1,575.00
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 30 in |
| Height | 34-1/4 in |
| Weight Capacity | 5000 lbs |
| Weight | 394 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | Cabinet + 4 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 607957 |
| Number of Cabinets | 1 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |