x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 1448-626 Door Stop, 1-5/8", 2-1/4"x1-5/8"Base, Brushed Chrome - Pkg Qty 10

Don Jo 1448-626 Door Stop, 1-5/8", 2-1/4"x1-5/8"Base, Brushed Chrome - Pkg Qty 10

Item #: WBB1724148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.75 ea.

Price: $187.50 / Pkg of 10

Save $9.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 1448-626 Door Stop, 1-5/8", 2-1/4"x1-5/8"Base, Brushed Chrome

Don-Jo Mfg Floor Stop Brushed Chrome. 3 ea. 8/32 x 1" MS, 3 ea. #8 x 1 1/4" SMS, 3 ea. Plastic Anchors, 3 ea. Lead Expansion Shields.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 1448-626
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • TYPE Pedestal
  • DESCRIPTION Door Stop
  • BRAND Don-Jo
  • CONSTRUCTION Brass
  • PACKAGE QUANTITY 10
  • BASE INCHES 2-1/4 x 1-5/8
  • FINISH Brushed Chrome
  • HEIGHT INCHES 1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 1450-626 Door Stop, 2-1/8", 2-5/8x1-5/8"Base, Brushed Chrome - Pkg Qty 10

Item #: B1724154

Not Yet Rated

Usually ships in 10 to 13 days

$172.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1448-626 Door Stop, 1-5/8", 2-1/4"x1-5/8"Base, Brushed Chrome - Pkg Qty 10

Don Jo 1448-626 Door Stop, 1-5/8", 2-1/4"x1-5/8"Base, Brushed Chrome - Pkg Qty 10

Item #: WBB1724148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant