Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB583961

MPN #: 1453160

Chain, Conveyor, 10Ft, Replaces Good Roads #0

Product Description
Conveyor Chain. Replaces OEM Part Number 0 For Good Roads. 1 Year Limited Warranty.

PRICE
$2,285.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10'

Product Details

Manufacturers Part Number1453160
For Use WithGood Roads
Product GroupingConveyor Chain
BrandBuyers Products

Warranty

Warranty1 yr