Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB584096

MPN #: 1457157

Chain, Conveyor, 11Ft, Replaces Swenson

Product Description
Conveyor Chain. Replaces OEM Part Number #EV100/150/20 For Swenson. 1 Year Limited Warranty.

PRICE
$2,409.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11'

Product Details

Manufacturers Part Number1457157
For Use WithSwenson
Product GroupingConveyor Chain
Compatible Part/Model Number#EV100/150/20
BrandBuyers Products

Warranty

Warranty1 yr