Includes:
- (6) Padlocks
- (6) English Labels
- (6) French Labels
- (6) Spanish Labels
- (6) Keys
This product will be restocked soon
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1-5/16 in |
| Shackle Inside Height | 4-3/16 in |
| Shackle Diameter | 5/32 in |
Product Details
| Type | Keyed Alike |
| Body Material | Nylon |
| Package Quantity | 6 |
| Description | Cable Lockout Padlock |
| Color | Red |
| Manufacturers Part Number | 146128 |
| Shackle Material | Steel |
| Brand | Brady |