Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249584

MPN #: 146130

Brady® Cable Safety Padlocks, Keyed Alike, 4-3/16"H Clearance Steel Cable, Blue, 6/Pack

Product Description
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously.

Includes:
  • (6) Padlocks
  • (6) English Labels
  • (6) French Labels
  • (6) Spanish Labels
  • (6) Keys
PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height1-5/16 in
Shackle Inside Height4-3/16 in
Shackle Diameter5/32 in

Product Details

TypeKeyed Alike
Body MaterialNylon
Package Quantity6
DescriptionCable Lockout Padlock
ColorBlue
Manufacturers Part Number146130
Shackle MaterialSteel
BrandBrady