Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jade Range

Model # :WBB2949439

MPN #: 3000012131

Allpoints 1471004 Knob, Gas Valve For Jade-Range

Product Description
    Material: Stainless Steel
  • Outer Diameter: 2 1/2" | 64 Mm
  • Includes: Set Screw
  • Plating: Chrome-Plated
  • Note: Flat Down In "Off" Position
  • D Stem: .350"
PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3000012131
TypeKnobs & Dials
BrandJade Range