Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jade Range

Model # :WBB2947405

MPN #: 8406200000

Allpoints 1471021 Burner, Front (Assy) For Jade-Range

Product Description
  • Color: Black
  • Material: Cast Iron
  • Length: 8 3/4"
  • Width: 6 3/4"
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8406200000
TypeGrates & Radiants
BrandJade Range