- Length: 152" | 3861 Mm
- Voltage: 115 V Ac
- Electrical Wattage: 2.5 Per Foot
Allpoints 1481054 Heater, Door (Mullion) For True Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 801801 |
| Type | Elements |
| Voltage | 115VAC V |
| Color | Black/White |
| Brand | True |