- Material: Steel
- Length: 2 1/8" | 54 Mm
- Width: 1" | 25 Mm
- Plating: Zinc-Plated
- Depth: 13/16" | 21 Mm
- Screw Centers: 1 7/8" | 47 Mm
- Instructions Included: Y
Allpoints 1491066 Guard, Toggle Switch For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18129 |
| Type | Switch, Timer |
| Color | Silver |
| Brand | Ultrafryer |