Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2280578

MPN #: 177026

Brady® 177026 ToughStripe® Max Floor Marking Tape, Vinyl, 3"W x 100'L, White

Product Description
ToughStripe® Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur.

Features
  • Visible floor-marking improves safety and organization in almost any industrial environment.
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting.
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths.
  • Can be easily applied by one person working alone.
PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width3 in
Weight8 lbs
Thickness50 mil

Product Details

TypeFloor Marking Tape
ColorWhite
Adhesive MaterialAcrylic
PatternSolid
MaterialVinyl
DescriptionSolid Floor Marking Tape
Package Quantity1
Manufacturers Part Number177026
Reflective TypeNon Reflective
Min Service Temperature0 °F
Min Application Temperature50 °F
Max Service Temperature140 °F
BrandBrady