Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184086

MPN #: 4.14A12BS

#14A x 1/2" Security Sheet Metal Screw - Button Torx (T-27) Head - 18-8 Stainless Steel - 100 Pk

Product Description
#14A x 1/2" Security Sheet Metal Screw - Button Torx (T-27) Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$42.95

Min. purchase quantity is 2
2
2

Bulk Pricing

Quantity
Pricing
Buy 2 units - 5 units
42.95
Buy 6 units - 10 units
40.95Save $2.00 (5%)
Buy 11+ units
39.95Save $3.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Size#14
HeadButton
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Sheet Metal Screw
Manufacturers Part Number4.14A12BS
Grade18-8 Stainless Steel
BrandTamperproof Screw