Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBS1448B

Nexel® S1448B Black Epoxy Wire Shelf 48"W x 14"D

Product Description
Nexel Black Epoxy Wire Shelf, 48"W X 14"D

Nexel - Black Epoxy Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion.

Global's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a black epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for dry use.

These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.

Individual Shelves include snap-on sleeves (Up to 800 lb. capacity).

PRICE
$32.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
32.95
Buy 8+ units
31.95Save $1.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth14 in
Weight Capacity800 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorBlack Epoxy
ApplicationWet/Dry
Accessory TypeShelf
FinishBlack Epoxy
MaterialSteel
Package Quantity1
Manufacturers Part NumberS1448B
BrandNexel

Warranty

Warranty7 Year Limited

Compliance & Certifications

NSF CertifiedY