Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#14 x 1-1/4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 2000

#14 x 1-1/4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 2000

Item #: WBB414356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $170.95

Save $8.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#12 x 4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 600

#12 x 4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 600

Self-Drilling Screw - #12 x 2-3/4" - Flat Head - Pkg of 40 - ITW Teks® 21384

Self-Drilling Screw - #12 x 2-3/4" - Flat Head - Pkg of 40 - ITW Teks® 21384

Self-Drilling Screw - #10 x 1-7/16" - Flat Head - Pkg of 100 - ITW Teks® 21380

Self-Drilling Screw - #10 x 1-7/16" - Flat Head - Pkg of 100 - ITW Teks® 21380

12-24X2  Phillips Flat Self Drill Screw #4 Point with Wings Full Thread Zinc Bake, Pkg of 1000

12-24X2 Phillips Flat Self Drill Screw #4 Point with Wings Full Thread Zinc Bake, Pkg of 1000

#9 x 1-1/4" ITW Backer-On Cement Board Screw - Flat Serrated Head - Star Drive - 185 Pk - ITW 23401

#9 x 1-1/4" ITW Backer-On Cement Board Screw - Flat Serrated Head - Star Drive - 185 Pk - ITW 23401

#10 x 1-1/2 Square Drive Flat Head Full Thread Self Drilling Screw Zinc - Pkg of 3000

#10 x 1-1/2 Square Drive Flat Head Full Thread Self Drilling Screw Zinc - Pkg of 3000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#10 x 1-1/2 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 1000

#10 x 1-1/2 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 1000

14X1 1/4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Head Flat ft
  • Size #14
  • Length 1-1/4 in

Product Details

  • Drive Phillips
  • Package Quantity 2000
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 1420KPF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#14 x 1-1/4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 2000

#14 x 1-1/4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 2000

Item #: WBB414356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant