Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#14 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 1500

#14 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 1500

Item #: WBB411414

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#12 x 1-1/4 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 2000

#12 x 1-1/4 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 2000

#4 x 1/2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

#4 x 1/2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

#8 x 3 Phillips Flat Head w/ Nibs Deep Thread Wood Screw w/ Type 17 Point Black Oxide- Pkg of 1600

#8 x 3 Phillips Flat Head w/ Nibs Deep Thread Wood Screw w/ Type 17 Point Black Oxide- Pkg of 1600

8X2 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox 2200 pcs

8X2 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox 2200 pcs

#10 x 2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

#10 x 2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

#10 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 3000

#10 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 3000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

14X1 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil. Wood screws produce a mating thread when assembled into wood or other resilient materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Head Flat ft
  • Size #14
  • Length 1 in

Product Details

  • Package Quantity 1500
  • Drive Phillips
  • Country of Origin Import
  • Material Steel
  • Finish Black Oxide
  • Manufacturers Part Number 1416DPFB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#14 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 1500

#14 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 1500

Item #: WBB411414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant