Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133788-BK

Global Industrial™ Roller Tool Cabinet, 15 Drawers, 39-3/8"W x 18"D x 33-1/4"H, Black

Product Description
✓ Durable steel construction with a black powder coat finish
✓ 15-drawer storage system with foam liners & full-extension glides
✓ Rolls smoothly throughout your facility on 6" casters

This black Global Industrial™ 15-Drawer Roller Tool Cabinet is a portable solution for organizing, storing, & securing tools, equipment, and accessories. Constructed from heavy-duty steel with a corrosion-resistant powder coat finish, this mobile tool cabinet rolls smoothly on four 6" casters, two of which are locking, and is ideal for workshops, repair shops, and other industrial applications. It comes equipped with a large work surface, a tubular steel handle for easy steering, drawers with full-width aluminum handles, integrated label holders, and a keyed multi-lock system for protecting valuables. Limited 1-Year Warranty.

  • Top features raised edges on 3 sides for retaining contents
  • Integrated cylinder lock with 2 keys that secures all drawers
  • Drawers fully extend on ball bearing slides
  • PRICE
    $1,025.00

    1
    1
    Available on or around 11/10/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width39-3/8 in
    Depth18 in
    Height33-1/4 in
    Weight259 lbs
    Caster Diameter6 in
    Body Steel Gauge18 ga

    Product Details

    Lock TypeKeyed
    TypeRoller Cabinet
    ColorBlack
    Number of Drawers15
    CastersIncluded
    StyleBottom
    Country of OriginCambodia
    Slide TypeBall Bearing
    MaterialSteel
    DescriptionIndustrial Roller Cabinet
    Manufacturers Part Number33183417
    Locking SystemKeyed
    BrandGlobal Industrial