Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335712

MPN #: G15x30

15' x 30' Medium Duty 4.5 oz. Tarp, Forest Green - G15x30

Product Description
This 15 ft. x 30 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 4.5 oz. per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$75.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width15 ft
Weight13.6 lbs
Size15 x 30 ft
Grommet Spacing36"
Thickness9 mil
Fabric Weight per Square Yard4.5 oz.

Product Details

ColorGreen
Connection PointsGrommets
Fabric Weave Count10 x 10
MaterialPolyethylene
DescriptionGeneral Purpose Tarp
Package Quantity1
Manufacturers Part NumberG15x30
BrandHarpster of Philipsburg