SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Satco 90-1531 15 Ft. Cord Set, 18/2 SPT-1, Clear Gold

Satco 90-1531 15 Ft. Cord Set, 18/2 SPT-1, Clear Gold

Item #: WBB516111

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-2417 7 Ft. Cord Set, 18/2 SPT-1, White

Satco 90-2417 7 Ft. Cord Set, 18/2 SPT-1, White

Satco 90-2436 10 Ft. Flat Plug Cord Set 18/3 SPT-2-105-#176;C, Clear Silver

Satco 90-2436 10 Ft. Flat Plug Cord Set 18/3 SPT-2-105-#176;C, Clear Silver

Satco 90-968 8 Ft. SPT-2 Cord Set with Line Switch, Clear Silver

Satco 90-968 8 Ft. SPT-2 Cord Set with Line Switch, Clear Silver

Satco 90-1526 8 Ft. Cord Set, 18/2 SPT-1, Clear Gold

Satco 90-1526 8 Ft. Cord Set, 18/2 SPT-1, Clear Gold

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

15 Ft. Cord Set, 18/2 SPT-1, Clear Gold

18/2 SPT-1-105-#176;C All Cord Sets - Molded Plug - Tinned Tips 3/4-in. Strip with, 2-in. Slit 100 Ctn. 15 Ft.

Weights & Dimensions

  • Cord Length 15

Product Details

  • Brand Satco
  • Manufacturers Part Number 90-1531
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-1531 15 Ft. Cord Set, 18/2 SPT-1, Clear Gold

Satco 90-1531 15 Ft. Cord Set, 18/2 SPT-1, Clear Gold

Item #: WBB516111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant