Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 90-491 15 Ft. Cord Set, 18/2 SPT-2, White

Satco 90-491 15 Ft. Cord Set, 18/2 SPT-2, White

Item #: WBB516174

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-2417 7 Ft. Cord Set, 18/2 SPT-1, White

Satco 90-2417 7 Ft. Cord Set, 18/2 SPT-1, White

Satco 90-2436 10 Ft. Flat Plug Cord Set 18/3 SPT-2-105-#176;C, Clear Silver

Satco 90-2436 10 Ft. Flat Plug Cord Set 18/3 SPT-2-105-#176;C, Clear Silver

Satco 90-968 8 Ft. SPT-2 Cord Set with Line Switch, Clear Silver

Satco 90-968 8 Ft. SPT-2 Cord Set with Line Switch, Clear Silver

Satco 90-2413 10 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, White

Satco 90-2413 10 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

15 Ft. Cord Set, 18/2 SPT-2, White

18/2 SPT-2-105-#176;C All Cord Sets - Molded Plug - Tinned Tips 3/4-in. Strip with, 2-in. Slit 150 Ctn.15 Ft.

Weights & Dimensions

  • Cord Length 15

Product Details

  • Brand Satco
  • Manufacturers Part Number 90-491
  • Color Family White
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 24, 2014

    Cord to connect under counter LED light
    Your review:
    Cord was exactly as ordered. Only problem was the instructions to connection to the light. Electrician contacted stated that this could be connected to the fixture; the fixture required wiring to 10-14 gauge three wire electric wire. **With PM 6/25
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-491 15 Ft. Cord Set, 18/2 SPT-2, White

Satco 90-491 15 Ft. Cord Set, 18/2 SPT-2, White

Item #: WBB516174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant