Stock Pots
Brand
Gauge
Length
Material
Height
Capacity
Price
Related Products
Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish ° great look and easy clean-up. Oven and dishwasher safe. Indicates satin finish inside. Limited Lifetime Warranty. 15-5/8" ...
Vollrath, Centurion Stock Pots, 3109, 38 Quart, 14" Depth Features: Lifetime Warranty Hollow Stay Cool Handles do not conduct heat Spot-welded handles have no rivets to come loose and are easy to clean Ideal for preparing large quantities of liquids that are seasoned by beef, chicken or vegetables. Also excellent for cooking pasta, or bulky vegetables such as corn and artichokes, or for steaming or boiling lobsters
Vollrath, Miramar French Oven W/ Cover, 49431, 7 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen in ...