15 Step Heavy Duty Steel Rolling Safety Ladder, Heavy Duty Serrated Grating w/ Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
15 Step Heavy Duty Steel Rolling Safety Ladder, Heavy Duty Serrated Grating w/ Cal OSHA Handrail
This extra heavy duty ladder features 600 lb. capacity, 21"D top step and a weight actuated lockstep. The base frame and rear vertical are made with rugged 2" x 1" rectangular tubing for added strength and stability. The 24"W steps have serrated grating tread. High quality wheels are non-marking with roller bearings and dust cover. Rear corner bumpers are standard. Exceeds OSHA and ANSI standards. Gray powdercoat finish. 40"Wx113"D base dimensions. 24"Wx21"Dx150"H top step dimensions.
This extra heavy duty ladder features 600 lb. capacity, 21"D top step and a weight actuated lockstep. The base frame and rear vertical are made with rugged 2" x 1" rectangular tubing for added strength and stability. The 24"W steps have serrated grating tread. High quality wheels are non-marking with roller bearings and dust cover. Rear corner bumpers are standard. Exceeds OSHA and ANSI standards. Gray powdercoat finish. 40"Wx113"D base dimensions. 24"Wx21"Dx150"H top step dimensions.
PRICE
$2,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 113 in |
| Height | 192 in |
| Weight Capacity | 600 lbs |
| Height to Top Step/Platform | 12 ft 6 in |
| Top Step Depth | 21 in |
| Step Width | 24 in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | Yes |
| Number of Steps | 15 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Handrail | 42" W/Midrail on Top Step |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | CAL ML154021G |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | Cal OSHA and ANSI |
| Environmentally Friendly | Yes |