Personnel fall safety netting designed and tested to provide protection to workers from falls up to 30'. Our Fall safety nets have been tested to meet ANSI A10.11 and OSHA 1926.105. Made in the USA.
US Netting 15'x40' Personnel Fall Safety Net, Bordered, 5000LB Min-Test Synthetic Rope, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,649.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 ft |
| Height | 15 ft |
Product Details
| Type | Fall Protection Net |
| Material | Nylon |
| Description | Personnel Fall Safety Net |
| Color | Black |
| Manufacturers Part Number | PS1540 |
| Brand | US Netting |