Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB442290

MPN #: VC150I M12

BESTSELLER

Lithonia VC150I M12 150 W Incandescent Ceiling Mount Vapor Light

(1)
|
Questions & Answers (0)
PRICE
$26.95
Ships in One Business Day
Intended Use:
Utility wall-, ceiling-, or pendant-mounted fixtures for general-purpose applications. Incandescent, fluorescent, metal halide, or high pressure sodium sources.

Features:
Designed for easy installation and maintenance. Prismatic globe for even distribution. Junction box included. Construction - Rugged die-cast aluminum housing with heavy-duty glass globe. 3/4 threaded knockouts allow for side or top conduit entry. Gray finish.

Listings:
Listed and labeled to UL standards for wet locations. Listed and labeled to CSA standards. Fixtures are covered by Lithonia Lighting 12-month warranty against mechanical defects in manufacture.

Construction:
Rugged, die-cast aluminum housing. Gray finish.

Optics:
Prismatic globe for even distribution.

Electrical:
Junction box included. Ballast: 120V.

Installation:
Designed for easy installation and maintenance. 3/4 threaded knockouts allow for side or top conduit entry.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.