Tool Tethers & Lanyards
Tool tethers and lanyards are designed to secure tools during use in high-risk work environments. Easily attach the tethers to tools and anchor points, providing a reliable link that prevents accidental drops. The adjustable length ensures flexibility, and the carabiner attachments guarantee a strong connection. The tethers and lanyards are ideal for professionals in construction and maintenance where tool safety is important.
Price
Most Relevant
Compare
Ergodyne Squids 3137 Padded Barcode Scanner Sling Lanyard for Mobile Computers, Black
Model #: WBB3112970
1
1
Ships in 2 Business Days
Material
Polyester
Package Quantity
1
Color
Black
Compare
1
1
$66.00
Sold in packages of 6 / $11.00 eaShips in 2 Business Days
Material
Nylon
Package Quantity
6
Weight Capacity
10 lbs
Color
Black
Compare
1
1
Ships in 2 Business Days
Material
Stainless steel
Package Quantity
1
Weight Capacity
5 lbs
Color
Black
Compare
1
1
Ships in 2 Business Days
Material
Polyester
Package Quantity
1
Color
Gray
Length
3-1/2
Compare
1
1
$29.52
Sold in packages of 6 / $4.92 eaShips in 2 Business Days
Material
Nylon
Package Quantity
1
Color
Green
Compare
Ergodyne® 19704 Squids® 3700 5.5" Web Tool Tails™, 2lbs Max, Black, Nylon, 6-Pack
Model #: WBB2224800
1
1
Ships in 2 Business Days
Material
Nylon
Package Quantity
1
Weight Capacity
2 lbs
Color
Black