Tripp Lite's OMNIVS1500 line interactive UPS system offers voltage regulation, surge suppression and battery support for personal computers, internetworking equipment and other sensitive electronics. Internal UPS batteries support entry level PC systems for up to 75 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 75 and over voltages up to 147 volts back to usable 120V levels without using battery power. Offers complete desktop power protection in an attractive black tower configuration. Includes 6 battery supported outlets for computer, monitor and vital system peripherals, plus 2 additional surge suppression only outlets for printers and other system accessories not requiring battery support. USB port enables optional unattended system shutdown without data loss in the case of extended power failure (USB cable included). PowerAlert software available via free download from www.tripplite.com. Built-in data line suppression offers protection for equipment with single line TEL/DSL or network Ethernet connection. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and overload.
Tripp Lite OMNIVS1500 1500VA UPS Omni VS Tower Line-Interactive 8 Outlets
|
Questions & Answers (0)
Product Description
PRICE
$485.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.18 in |
| Depth | 7.5 in |
| Height | 11.81 in |
| Cord Length | 6 ft |
Product Details
| Color | Black |
| Volt Amps | 1500 A |
| Wattage | 940 W |
| Voltage | 120 V |
| Material | Polycarbonate |
| Joules | 510 |
| Watts | 940 W |
| Manufacturers Part Number | OMNIVS1500 |
| Number of Outlets | 8 |
| Outlet Type | 6 UPS Outlets, 2 Surge-only Outlets |
| Number of Receptacles | 8 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |