- Zipper Closure
- 2" Silver Reflective Tape with Contrasting Trim
- 100% Polyester Mesh Material
- One Left chest 2-tier & 4- division pocket
- One Lower Right Inside Pocket
- 1501-Lime Certification: ANSI/ISEA 107-2010
GSS Safety 1501 Multi-Purpose Class 2 Two Tone Mesh Zipper 6 Pockets Vest, Lime, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 6 |
| Style | Two Tone |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Multi-Purpose Mesh Vest |
| Manufacturers Part Number | 1501-3XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |