- Color: Clear
- Capacity: 12 Fl Oz | 355 Ml
Allpoints 1502522 Bottle, Squeeze, 12 Oz, Clear For San Jamar
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | P8065 |
| Type | Concession Equipment |
| Brand | San Jamar |
Related Products
Thick clear formula for use on hands, body, and hair. Rich luxurious lather. Ideal for use in schools, offices, industry, food service, lodging, and health clubs. Floral fragrance. Gallon bottle. Sold 4 bottles per case.
Super Lube® silicone oil is a straight chained polydimethylsiloxanic fluid. This product is available in 100 cSt, 350 cSt, 1000 cSt, and 5000 cSt viscosities. Super Lube® silicone oil offers a low variation in viscosity as a function of temperature, operating from -58°F to 392°F (-50°C to 200°C). Super Lube® silicone oil is dielectric, food grade, clean and environmentally friendly. Super Lube® Silicone Oil is an excellent lubricant for rubber and plastic compound applications. Super Lube® silicone oil is an NSF registered food grade lubricant, rated H1 for incidental ...
This glass cleaner quickly dissolves smudges, fingerprints, bug residues, and other stubborn soils. It cleans and polishes glass without streaking, fogging, or clouding. Formulated without ammonia, Clear Image is pleasant to use and protects against resoiling. Features: Cuts through grease, smudges, fingerprints and soils Powerful cleaning agents remove tough soil No ammonia odor Color: Blue Detergency: Very Good Emulsification: Rapid Solubility in Water: Complete Wetting: Excellent Flammability: Nonflammable pH: 7.00 - 8.50 Warranty: 2 years Storage stability: 120° F Max Directions ...
Set of four 500ml LDPE bottles are translucent and manufactured from low density polyethylene (LDPE). Graduated on the outer surface to reflect an approximate volume of solution filled or dispensed. Bottles include polypropylene (PP) caps, one each of red, yellow, blue and white.
Practical 4 liter (1 gallon) jug made from high-density polyethylene is ideal for storage. Features: Molded handle for easy carrying Thickness: 0.0375" thick; diameter 16 cm (6-1/4"); height: 29 cm (11-1/2") Cap closures are 38 mm